Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Magazine screwdriver without bits
Magazine screwdriver without bits - 1
Magazine screwdriver without bits - 2

For detailed information, other images and documents, please select individual articles from the following table.

Magazine screwdriver without bits

Screwdriver with pull-out, rotating magazine, 2C handle and bright chrome-plated round shank with magnet

Scale of Discount
PU
Price on request
Choose Variant

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 800 375 390

Prices for customers after login

Adaptable efficiency


  • Users can simply equip the magazine with 1/4 inch standard bits themselves, as required

  • Effortless working thanks to the 2C handle with hard core and soft, non-slip surface

  • Optimum power transmission and comfortable handling due to the very slim design for a magazine screwdriver

  • Bits can be changed quickly and easily thanks to the pull-out, rotating magazine with space for up to 12 bits

  • Secure closing of the bit magazine with an audible click


Top quality from Zebra


  • Long service life thanks to the robust, bright chrome-plated round shank

  • Secure fit of the bit thanks to the magnetic bit holder

  • Tip manufactured in accordance with DIN 3126-D 6.3 for screwdrivers with bit mounts with a 6.3 mm hexagonal profile
Notice

Screwdriver magazine is empty.